Beli ring blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  2. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  3. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  4. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  5. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
  6. Arrows Ring Blower 1Ph
    Mulai

    Rp4.499.900

    Arrows Ring Blower 1Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR250/1
    atribut:
    • Voltage (V): 220-240 1 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  7. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  8. Arrows Ring Blower 3Ph
    Mulai

    Rp8.099.900

    Arrows Ring Blower 3Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR7500/3
    atribut:
    • Color: Silver
    • Voltage (V): 380-415 3 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  9. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  10. Goldentech Pressure Roots Blower GT Series
    Mulai

    Rp20.999.900

    Goldentech Pressure Roots Blower GT Series
    Deskripsi:
    GOLDENTECH provides you with the most professional wastewater treatment devices.GOLDENTECH is a leading aeration tank pump manufacturer. Pressure Tri-lobe Roots Blowers is a new series designed for sewage treatment equipment to provide high-efficiency pneumatic conveying solutions. With the powerful airflow volume, they can stably transmit the oxygen to the aeration tank, achieving the required oxygen demand (BOD/COD), and activating the microorganisms in the water to improve filtration and sewage purification efficiency. The sturdy and durable rotors by GOLDENTECH advanced CNC technology of manufacturing and design provide wastewater treatment equipment with reliable performance, low noise, and low pulsation compression.Include: Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Rubber Flexible Joint, Inlet Silencer (Suction), Adaptop/T-Joint + Assesories (Pressure Safety Valve - Pressure Gauge - Ball Valve) dan Check Valve.Exclude: Elektro Motor, Pully Elektro Motor, Van Belt dan Baut.
  11. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  12. LFI Blower Fan Portable Axial (Blower Portable Axial)
    Mulai

    Rp629.900

    LFI Blower Fan Portable Axial (Blower Portable Axial)
    Deskripsi:
    Sparepart baling-baling untuk portable blower 18 inches.
  13. Milliard Pump Hose (Selang Pompa / Selang Angin)
    Mulai

    Rp259.900

    Milliard Pump Hose (Selang Pompa / Selang Angin)
    atribut:
    • Size (inch): 3/16 P
    • Color: Random Color
    • Application: Bicycle Pump
    • Length (m): 50
  14. ATLANTIC BLOWERS Regenerative Blower (Ring Blower)
    Mulai

    Rp27.999.900

  15. Futsu Root Blower Complete Set Electro Motor
    Mulai

    Rp36.999.900

    Futsu Root Blower Complete Set Electro Motor
    Deskripsi:
    Exclude: Outlet Silencer (Discharge), Wafer Check Valve, Rubber Flexible Joint, and Rubber Mounting (Optional)
  16. Sejong Flex Twin Hose (Selang Angin)
    Mulai

    Rp27.900

    Sejong Flex Twin Hose (Selang Angin)
    Deskripsi:
    -For simultaneous to two lines- for technical, meachanical and industrial purposes
    atribut:
    • Inner Diameter (mm): 6.5
    • Working Pressure (kgf/cm³): 50
    • Burst (kgf/cm³): 150
Daftar Harga ring blower Terbaru October 2026
CKE Blower Ring (Blower Cincin)Rp2.299.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
GTek Ring BlowerRp4.099.900
Arrows Ring Blower 1PhRp4.499.900
Futsu Root Blower OnlyRp33.999.900
Arrows Ring Blower 3PhRp8.099.900
GREATECH Root BlowerRp33.999.900
Goldentech Pressure Roots Blower GT SeriesRp20.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait